Soldering station PICOMK2

Article no.: 082301 PICOMK2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
10 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    AC supply voltage 240 V
    Mains frequency 50 Hz
    Power supply Mains-powered
    Length 145 mm
    Width 80 mm
    Height 103 mm
    Warm-up time to 280 °C 9 s
    Control range of soldering tip temperature 150 °C - 450 °C
    Weight of soldering iron without power cable 30 g
    electrostatic characteristic EGB/ESD
    Type of product Soldering station
    Power consumption 80 W

    Identification numbers & Classifications

    Article number 082301 PICOMK2
    EAN / GTIN 4003008089288

    Description

    Version:

    Temperature-controlled soldering station with ceramic PTC heating element and internally-heated Ersadur long-life soldering tips (precise temperature control).
    Simple i-CON PICO operating concept, for entry-level users. Universal application. Very small footprint and smart functions, can be set using a micro-SD card.

    Application:

    For all professional electronics and electrical soldering applications.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart