{{ name }}
Č. pol. {{ combinedCodeWithHighlight }}
Kód položky:
EAN/GTIN:
Číslo výrobcu:
Cutting edge ⌀ DC | 1 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | W | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Helix angle characteristic | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | MTC | |
Flute length Lc | 2.5 mm | |
Overhang length L1 incl. recess | 5 mm | |
Recess ⌀ D1 | 0.95 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Shank form | HA | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.005 mm | |
Feed fz for side milling in short-chipping aluminium | 0.008 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Číslo položky | 202272 1 | |
EAN/GTIN | 4045197861061 | |
Číslo výrobcu | 202272 1 |