Description:
The STEEL EDGE type is particularly well-suited to edge grinding and deburring work on steel and cast steel components. Its applications also include grinding of chamfers in preparation for weld seams and grinding of contours. The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Feature:
- RPM, max.: 61000 RPM
- RPM, optimum: 61000 RPM
- Width, metric: 16 mm
- Dia. external, metric: 8 mm
- Dia. shank, metric: 3 mm
- Grit size: 80
- Length, shank: 30
Advantage:
- Long tool life and low tool wear due to hard, dimensionally stable bond.
- Economical to use due to the high edge stability even on low-speed tool drives.
- Particularly well suited to work on edges.
Application:
- Recommendations for use: STEEL EDGE mounted points perform best at a cutting speed of 25 to 40 m/s.
- Applications: Deburring; Finishing; Grinding out; Grouting; Leveling; Surface work; Work on weld seams; Working on edges (chamfering, rounding)
- Drive types: Flexible shaft drive; Straight grinder
Material:
- Materials that can be worked:
- Cast steel
- Steel
- Materials that can be worked: Cast steel; Steel
Note:
- The maximum permitted rotational speed relates to the unsupported shank length of 10 mm.