• The item cannot be ordered due to missing prices.

Mini boring bar, steel, right-hand, Overhang L1 / insert size d: 12/6mm

Article no.: 270002 12/6

Select article variation and quantity

Overhang L1 / insert size d (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Mini
Shank ⌀ Ds 16 mm
Insert size 06 mm
Application type right-hand
Through-coolant yes
Clamping height L2 15.6 mm
Head length L1 12 mm
Overall length L 80 mm
Insert screw 279815 10
Type of product Boring bar

Identification numbers & Classifications

Article number 270002 12/6
EAN / GTIN 4045197558688
Manufacturer number 270002 12/6

Description

Version:

  • Carbide insert screwed on to the end face, positive force transmission due to end face serrations.
  • Insert change is very easy to perform.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart