This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Insertion stop, suitable for cross beam length: 3600mm

Article no.: 991386 3600

Select article variation and quantity

suitable for cross beam length (mm) Unit price incl. VAT
  • Material: galvanized

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material galvanized
suitable for cross beam length 3,600 mm
for pallet projection in 75 mm
Type of product Insertion stop

Identification numbers & Classifications

Article number 991386 3600
Manufacturer number 16733

Description

Version:

Insertion stop for single-sided and double sided racking. For 75 mm pallet projection. Fastening material.

Application:

Prevents accidental insertion beyond the back of the storage space.

Note:

Insertion stops for cross beam length 2700 mm can be found under No. 991370 in the main catalogue volume 3.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart