{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 180 kg | |
Height adjustment interval | 40 mm | |
Rack height | 2,000 mm | |
Rack depth | 500 mm | |
Assembled size basic rack height | 2,004 mm | |
Assembled size basic rack width | 1,058 mm | |
Shelf width | 1,000 mm | |
Storage shelf depth | 500 mm | |
Storage shelf clear width | 950 mm | |
Number of shelves | 5 | |
Number of rack stiles | 4 | |
maximum bay load at 600 mm shelf spacing | 1,375 kg - 5,500 kg | |
Rack installation | Basic rack | |
Plug-in assembly | yes | |
Type of shelf fastening | Taper pins | |
Customer assembly | yes | |
Type of product | Storage shelf |
Article number | 990010 2000 | |
EAN / GTIN | 4045197518088 | |
Manufacturer number | 990010 2000 |