{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hoffmann perforated panel grid interval | 9×9 | |
Series | CLEANING Tower UNI Line | |
Height | 2,140 mm | |
Width | 750 mm | |
Depth | 750 mm | |
Usable width | 690 mm | |
Usable depth | 180/ 330 mm | |
Safe working load | 150 kg | |
Weight | 115 kg | |
Type of product | Cleaning station |
Article number | 987122 L | |
Manufacturer number | 987122 L |