• The item cannot be ordered due to missing prices.

ESD easyBin recycling collection bin 25 l

Article no.: 972910 25
New product

Select article variation and quantity

Volume (l) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Capacity 25 l
Height 500 mm
Width 300 mm
Depth 230 mm
Height without flap lid 400 mm
Deposit flap width 250 mm
Type of product Waste bins

Identification numbers & Classifications

Article number 972910 25
EAN / GTIN 4067263125198
Manufacturer number 972910 25

Description

Version:

ESD recycling collection bin made of sheet metal with self-closing hinged/swinging lid made of robust plastic. Lid with 3 opening functions for the insertion flap: Push-in, flap raised (half-open in detent position), flap fully open in detent position. Lid can be removed for easy emptying. 2 handles on the left and right side of the sheet metal container make it easy to transport. With 2 easyFix base plates for mounting on perforated panels or slim wall rails.

Suitable for:

Perforated panels with □ 9×9 mm holes at 37 mm pitch, ESD-CLEANING Wall No. 972890, roller cabinet No. 971750.

Supplied with:

Includes 2 pcs. Easyfix base plate and adapter plate for mounting on the Easyfix base plate.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart