• The item cannot be ordered due to missing prices.

Grounding set 4,5 mm

Article no.: 972815 4,5

Select article variation and quantity

Press stud connection (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Contact connection push button (1) Grounding component connection ⌀ 10.3 mm
Contact connection push button (2) Spiral cable connection ⌀ 4.5 mm
Personnel grounding primary
Cable type spiral
Cable length 2.4 m
Type of product Personnel grounding

Identification numbers & Classifications

Article number 972815 4,5
EAN / GTIN 4057989603889
Manufacturer number C-184 132V

Description

Version:

Set consisting of: 1 pc. fabric grounding wristband, blue, adjustable, press stud 4.0 mm such as No. 972802 size B.
Spiral cable with press stud 4.0 and 4.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart