• The item cannot be ordered due to missing prices.

Upright cabinet with base-supported pull-out frames 2

Article no.: 971600 2
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of pull-out frames Unit price incl. VAT
  • Vertical pull-out frame load capacity: 600
  • Cabinet housing internal load capacity: 2,400
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 37
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Vertical pull-out frame load capacity 600 kg
Cabinet housing internal load capacity 2,400 kg
Drawer runner extension Anti-tilt lock
Height adjustment interval 37 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Height 1,000 mm
Width 717 mm
Depth 725 mm
Width in units 36 E
Depth in units 36 E
Pull-out frame drawers width 315 mm
Vertical pull-out frame usable height 750 mm
Vertical pull-out frame usable width 308 mm
Vertical pull-out frame usable depth 628 mm
Number of pull-out frames 2
Vertical pull-out frame version supported from the base
Weight 188 kg
Type of product CNC heavy duty upright cabinet

Identification numbers & Classifications

Article number 971600 2
EAN / GTIN 4045197495280
Manufacturer number 971600 2

Description

Version:

The pull-out shelves are supported from the base and equipped with central locking.
The end faces of the hot-dip galvanised frames of the pull-out shelves have holes at intervals of 37 mm for mounting tool carriers, carrying rails, storage shelf trays, and perforated tool boards.

Colour:

Body light grey RAL 7035, pull-out shelves mouse grey RAL 7005 powder-coated.

Note:

2 carriers can be fitted next to each other in a 315 mm wide pull-out frame.
Upright cabinets can be set up only on ground that is absolutely level!

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart