• The item cannot be ordered due to missing prices.

Double ended ring spanner box

Article no.: 961090

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 48 mm
Width 240 mm
Depth 336 mm
Number of mountings 8
suitable for depth offset up to 22 AF
suitable for wrench shape Double ended ring spanners or combination spanners
suitable for size across flats 6 mm - 24 mm
Material ABS plastic
Colour black
Type of product Storage bin

Identification numbers & Classifications

Article number 961090
EAN / GTIN 4037519002498
Manufacturer number AQ-2111-CH8000

Description

Application:

For 8 cranked double ended ring spanners or combination spanners 6 to 24AF (deep cranked to 22AF).

Note:

Base plates to take the boxes, see No. 961140.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart