• The item cannot be ordered due to missing prices.

Set of dividers for 1 drawer M4

Article no.: 960182 M4

Select article variation and quantity

Type Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Width×depth in units 27 × 27 units
Trough height 26 mm
suitable from drawer front height ≥ 50 mm
Type of product Drawer trough

Identification numbers & Classifications

Article number 960182 M4
EAN / GTIN 4045197887177
Manufacturer number 960182 M4

Description

Version:

Troughs of impact-resistant plastic (ABS). Slotted on the inside for division using divider plates.
For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

Application:

For storage of taps, reamers, jobber drills etc.

Suitable for:

Drawers of size 27×27 U. One set completely fills a drawer with a usable area of 459×459 mm.

Content:

Trough No. 960620: 9 pc. size 4
Divider plate No. 960630: 54 pcs. size 4

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart