• The item cannot be ordered due to missing prices.

Easyfix screwdriver holder, Number of mountings: 2

Article no.: 955670 2

Select article variation and quantity

Number of mountings Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
Distance between slots (centre to centre) 33 mm
Through hole ⌀ 9.5 mm
Stepped hole ⌀ in the slot (max. handle ⌀) 30 / 21 / 16
Number of mountings 2
for screwdriver size 2 − 6
Material of base plate Plastic
Material of hook Plastic
Type of base plate double
Type of product Screwdriver holders

Identification numbers & Classifications

Article number 955670 2
EAN / GTIN 4062406197520
Manufacturer number 955670 2

Description

Version:

Clear protective storage of screwdrivers for ready access. Easy removal from / insertion into guide recesses.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

From the same series "Easyfix" View all

Direct purchase

Sign in to your Account

To shopping cart