{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Door opening angle | 250 degrees | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 1,020 mm | |
Width | 1,000 mm | |
Depth | 700 mm | |
Width in G | 40 | |
Depth in G | 28 | |
Support cabinet usable height | 645 mm | |
Support cabinet usable width left | 700 mm | |
Support cabinet usable width right | 223 mm | |
Dimensions printer flap | 346×290 mm | |
Plug type, input | K | |
Nominal voltage | 250 V | |
On/Off switch | yes | |
Weight | 97 kg | |
Power supply | Mains operated | |
Type of product | Computer workstation |
Article number | 948202 DK | |
EAN / GTIN | 4062406074326 | |
Manufacturer number | 948202 DK |