{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Cabinet housing internal load capacity | 1,600 | |
Door opening angle | 250 degrees | |
Height adjustment interval | 25 | |
Cylinder lock | modular lock barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 2,000 mm | |
Width | 750 mm | |
Depth | 700 mm | |
Width in G | 30 | |
Depth in G | 28 | |
Usable height | 1845 mm | |
Version | for individual configuration | |
Type of cabinet | Base cabinet | |
Cabinet fronts | Plain sheet metal swing door | |
Electronic locking system can be retrofitted | yes | |
ComfortClose | no | |
Handle positioning | centre | |
Weight | 107 kg | |
Type of product | Heavy-duty cabinet |
Article number | 942802 2000 | |
Manufacturer number | 942802 2000 |