• The item cannot be ordered due to missing prices.

Tipping skip RAL 5007 with discharge valve, Skip volume: 600l

Article no.: 919920 600
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Skip volume (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Skip volume 600 l
Height 1,099 mm
Length 1,458 mm
Width 855 mm
Filling edge height with rollers 843 mm
Bucket height 735 mm
Bucket length 1,321 mm
Bucket width 794 mm
Internal dimension at intake: height 72 mm
Internal dimension at intake: width 194 mm
Fork insertion slots dimension A 194 mm
Fork insertion slots dimension C 727 mm
Fork insertion slots dimension D 72 mm
Fork-lift fork socket pitch B 327 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Number of wheels 4
Wheel ⌀ 200 mm
Safe working load 750 kg
Material of wheel TPE
Colour brilliant blue RAL 5007
Drain cock version Delivery tap with sieve
Tipping mechanism manual
Tipping prevention yes
with fork insertion slots yes
Pull cord no
welded oil-tight yes
Weight 95 kg
Standard EN 1757-3
Type of product Tilting containers

Identification numbers & Classifications

Article number 919920 600
EAN / GTIN 4017976147031
Manufacturer number 4703A

Description

Version:

Oil-tight welded skip, on bearings for tipping.
Skip edge folded over twice at the top.
Chassis with integral fork lift slots, standing area and tilt lock.
2 fixed wheels and 2 castors (with parking brake) with TPE tyres, hubs with grooved ball bearings.
TOTALSTOP - central braking system to EN 1757-3 fitted as standard to the castors.

Version - image:

Discharge valve with sieve for separating liquids from solids.
Tipping action is operated manually.
For emptying using a forklift truck or when heavily loaded we recommend a self-tipper.

Standard:

EN 1757-3

Colour:

Brilliant blue RAL 5007 powder-coated.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart