• The item cannot be ordered due to missing prices.

Drop-in tray 285 mm wide, Tray height: 160mm

Article no.: 914932 160

Select article variation and quantity

Tray height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 285 mm
Depth 120 mm
Tray height 160 mm
Application range Roller cabinet
Type of product Drop-in tray

Identification numbers & Classifications

Article number 914932 160
EAN / GTIN 4045197894137
Manufacturer number 914932 160

Description

Version:

Made of sheet metal, silver powder-coated. For hanging from the perforated side panels of GARANT roller cabinets.

Suitable for:

Roller cabinets 470 and 500 mm deep, from build year 08.2006.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart