{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 435 mm | |
Width | 357 mm | |
Depth | 255 mm | |
possible subdivisions per drawer | 4 pcs. | |
Number of drawers | 24 | |
Type of product | Small parts holder |
Article number | 913630 24 |