• The item cannot be ordered due to missing prices.

Mechanical nut splitter M6-M12

Article no.: 884850 M6-M12

Select article variation and quantity

for nuts Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for nuts M6-M12
Chisel edge width 12 mm
Total length without spindle screw 80 mm
Jaw capacity 10 mm - 18 mm
Type of product Nut splitters

Identification numbers & Classifications

Article number 884850 M6-M12
EAN / GTIN 4021176020063
Manufacturer number 05059320002

Description

Version:

Mechanical nut splitter from splitting seized or overtightened nuts (up to strength class 6) without damaging the bolt thread. The splitter chisel (with hardened blade) slides easily, without sticking.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart