{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw capacity | 200 mm | |
overall length | 260 mm | |
Throat | 65 mm | |
Type of product | Grip wrench |
Article number | 861800 200 | |
EAN / GTIN | 4008158009728 | |
Manufacturer number | GRZ20 |