{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width | 50 mm | |
overall length | 250 mm | |
Type of product | Scrapers |
Article number | 837650 50 | |
EAN / GTIN | 7311518221591 | |
Manufacturer number | 650 |
This article |
Recommendations |
|
---|---|---|
Universal scraper with carbide blade, Blade width: 50mm |
||
overall length | 250 mm | 120 mm |
Blade width | 50 mm | |
Type of product | Scrapers | Scrapers |
⌀ holder | 17 mm | |
Weight without blade | 20 g |