• The item cannot be ordered due to missing prices.

Holder for punching tool, Punched diameter range: 2-60mm

Article no.: 832150 2-60

Select article variation and quantity

Punched diameter range (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Punched diameter range 2 mm - 60 mm
Type of product Punch cutter holder

Identification numbers & Classifications

Article number 832150 2-60
EAN / GTIN 3700825601419

Description

Suitable for:

Holder: No. 832120

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart