• The item cannot be ordered due to missing prices.

Electronics side cutter Super Knips®, kW, overall length: 140mm

Article no.: 726620 140

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Cutting chamfer: without bevel
  • Material: Special tool steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 140 mm
Cutting chamfer without bevel
Material Special tool steel
Head width 15.7 mm
Cutter length 12.3 mm
Cutting capacity copper wire up to ⌀ 0.2 mm - 2.1 mm
Cutting capacity medium-hard steel wire 0.2 mm - 1.4 mm
Standard DIN ISO 9654
Handle Multi-component covering
Manufacturing process Cutting edges induction hardened (approx. 64 HRC)
Surface burnished
with return spring yes
with wire holder no
Type of product Cutting pliers

Identification numbers & Classifications

Article number 726620 140
EAN / GTIN 4003773081685
Manufacturer number 78 61 140

Description

Version:

Slim head with precision ground cutting edges, with fine cutting chamfer. Handles with multi-component covering, with opening spring.

Application:

Suitable even for cutting glass fibre cable (fibre optic cable).

Standard:

DIN ISO 9654

Material:

Special tool steel, burnished.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart