{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Cutting capacity | 64 HR | |
for soft steel wire up to ⌀ | 6 mm | |
for medium-hard steel wire up to ⌀ | 5.2 mm | |
for piano wire up to ⌀ | 3.6 mm | |
Blade | hardened | |
Handle | Multi-component covering | |
Material | Chrome vanadium steel | |
with return spring | no | |
Type of product | Cutting pliers |
Article number | 706080 200 | |
Manufacturer number | 71 02 200 T |