{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Classic | |
Blade width b | 3 mm | |
Blade designation | 1 | |
Tip thickness a | 0.6 mm | |
Blade length | 100 mm | |
overall length | 190 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdrivers |
Article number | 662700 3 | |
EAN / GTIN | 7610733085859 | |
Manufacturer number | 106.1-100 |
This article |
Recommendations |
|
---|---|---|
Terminal-blade screwdriver for slot-head, with plastic handle, Blade width b: 3mm |
||
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 190 mm | 187 mm |
Blade length | 100 mm | 100 mm |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Blade width b | 3 mm | 3 mm |
Tip thickness a | 0.6 mm | 0.5 mm |
Type of product | Screwdrivers | Screwdrivers |