• The item cannot be ordered due to missing prices.

IMPACT extension 1.1/2 inch 175 mm

Article no.: 653960 175
  • Square drive: 1,1/2

Product details

Technical Data

Square drive 1,1/2 in
overall length 175 mm
suitable for machine use yes
Type of product Extension

Identification numbers & Classifications

Article number 653960 175
EAN / GTIN 4991644475223
Manufacturer number 17760-175

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Material:

Chrome molybdenum steel, surface burnished.

Note:

Further sizes and types on request.

Downloads & documents

Compare with similar products

This article


Recommendations


IMPACT extension 1.1/2 inch  175 mm

IMPACT extension 1.1/2 inch 175 mm

Square drive 1,1/2 1
suitable for machine use yes yes
overall length 175 175
Type of product Extension Extension

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart