{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX60 | |
Square drive | 1/2 in | |
Profile size A | 13.2 mm | |
⌀ drive end | 25 mm | |
Length | 55 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 643620 TX60 | |
EAN / GTIN | 4045197562579 | |
Manufacturer number | 643620 TX60 |