{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 10 | |
Square drive | 1/2 in | |
Length | 234 mm | |
Width | 104 mm | |
Height | 41 mm | |
Drive profile | Screwdriver for TORX® screws |
Article number | 639502 10 | |
Manufacturer number | 639502 10 |