• The item cannot be ordered due to missing prices.

Bit socket for Torx®, TiN coated, 1/4 inch short, Torx® profile: TX27

Article no.: 631833 TX27

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX27
Square drive 1/4 in
Profile size A 5 mm
⌀ drive end 12 mm
Length 28 mm
Drive profile Screwdriver for TORX® screws
Material Chromium vanadium steel
Surface TiN
Type of product Socket insert

Identification numbers & Classifications

Article number 631833 TX27
EAN / GTIN 4000896037049
Manufacturer number 8502-T27

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
TiN-coated blades for extremely high bonding strength and resistance to abrasion. With optimised corrosion protection.

Application:

Ideally suited to sustained loads such as series screw fastenings.

Material:

Chrome vanadium steel, TiN coated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart