• The item cannot be ordered due to missing prices.

Universal JointKey Quadro, Type: 1

Article no.: 623625 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation JointKey Quadro
overall length 130 mm
Drive profile Square sockets; Triangular sockets; Two-wing key; Hexagon socket
Type of product Control panel key

Identification numbers & Classifications

Article number 623625 1
EAN / GTIN 4003773084389
Manufacturer number 00 11 06 V04

Description

Version:

Handy universal wrench with die-cast zinc swivel inserts. Swing arms and connectors of plastic. A total of eight different lock heads can be fitted in position (for a total of 10 different locks). For use either as a T-handle or as a compact retracted variant. The 1/4 inch socket drive permits easy fitting and retention of 1/4 inch sockets.

Advantage:

  • 10 different locks
  • Each swivel arm can be rotated through 360°
  • The lock markings are located directly on the key

Application:

For heating, air conditioning, sanitation, and building services.

Suitable for:

Square 5; 6-7; 8-9 mm, 1/4 inch socket drive, 1/4 inch bit holder, triangular 5-6; 6-7; 8-9 mm, two-wing ⌀ 3-5 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart