{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ABRANET® ACE | |
Grinding medium code | Ceramic | |
Grit | 400 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 150 mm | |
Propulsive equipment | Orbital sander | |
maximum circumferential speed | 40 m/s | |
Type of product | Velour-backed abrasive disc |
Article number | 567804 400 | |
EAN / GTIN | 6416868220049 | |
Manufacturer number | AC24105041 |
This article |
Recommendations |
|
---|---|---|
Velour-backed abrasive disc ABRANET® ACE, ⌀ 150 mm, Grit: 400 |
||
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % |
Grit | 400 | 400 |
maximum circumferential speed | 40 m/s | 40 m/s |
Disc ⌀ | 150 mm | 150 mm |
Grinding medium code | Ceramic | A |
Series | ABRANET® ACE | |
Type of product | Velour-backed abrasive disc | Velour-backed abrasive disc |