• The item cannot be ordered due to missing prices.

Polishing disc, 150 grit (SiC), Disc ⌀×width: 150X20mm

Article no.: 552014 150X20

Select article variation and quantity

Disc ⌀×width (mm) Unit price incl. VAT
  • Grinding medium code: SiC
  • Bore ⌀: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code SiC
Disc ⌀ 150 mm
Disc thickness 20
Bore ⌀ 25 mm
maximum speed 2,550 min-1
Type of product Polishing wheel

Identification numbers & Classifications

Article number 552014 150X20
EAN / GTIN 4045197975904
Manufacturer number 552014 150X20

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Uni
 
dry
 

Description

Version:

Highly resilient polyurethane discs incorporating SiC grit.

Application:

For improving the surface quality, creating effects and light deburring work. The soft resilient PU bonding permits adaptability to the workpiece.

Note:

Other dimensions and grits available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart