{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z steel | |
Tooth type abbreviation | Z steel | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | L1230 | |
Shape description | round cone | |
Head ⌀ | 13.2 mm | |
Head length | 32 mm | |
Overall length | 77 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540740 L1230 | |
EAN / GTIN | 4045197804945 | |
Manufacturer number | 540740 L1230 |