• The item cannot be ordered due to missing prices.

Video measuring microscope MM1, Type: 200/6X

Article no.: 492500 200/6X
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range X 200 mm
Measuring range Y 100 mm
Measuring range Z 100 mm
Length measurement variation EUXY, MPE optically (2D) 2.9 + L / 100 (L in mm) at 20 °C ±1 K µm
Lens (times) 0.35 − 2.25
Magnification at the screen (times) 16 − 100
Field of view 20×13 − 3×2 mm
Camera 6.4 megapixels
Working distance 80 mm
maximum component height 100 mm
Power supply Mains operated
Nominal voltage 230 / 240 V
Length 500 mm
Width 600 mm
Height 770 mm
Weight 60 kg
maximum component weight 20 kg
Type of product Video measuring microscope

Identification numbers & Classifications

Article number 492500 200/6X
EAN / GTIN 4062406160227
Manufacturer number 492500 200/6X

Description

Version:

Measuring microscope with quick image processing, high-resolution colour camera, and a multi-touch panel PC that is easy to operate and suitable for the workshop environment, with intuitive M3 measurement software.
Incident illumination: 56 white LEDs in 2 concentric rings. 1 ring and 4 segments can each be separately switched and dimmed.
Transillumination: Long-life LEDs, telecentric, can be switched and dimmed. Solid granite base with surface-hardened indexing table and high-precision guides. Ergonomic quick adjustment with one-handed operation in both axes (X and Y). Diode laser as positioning guide. Very high repetition accuracy thanks to automatic edge detection.
Now with M3 software version 4:
  • With modern 64 bit application for easy handling of large data.
  • Extended measurement programme recording mode with optional standard or extended recording mode.
  • Save and load reference system: ideally suited to the use of quick-clamping systems.
  • New export functions such as direct export to PDF and improved speed for direct export to Excel.
With 6-step manual raster zoom lens, magnification from 0.35× to 2.25× and coaxial light for uniform illumination of components.

Application:

  • In goods receiving, in the inspection room, in manufacturing.
  • Suitable for general purpose use due to flexible four-quadrant incident light and compact measurement computer.
  • A wide variety of geometric shapes and materials can be reliably measured in a user-friendly manner. Documentation can also be performed.

Cutting data:

Zoom level / Shown on display / Field of view: 0.35× / 16× / 20×13 mm2.
Zoom level / Shown on display / Field of view: 0.5× / 23× / 14×9 mm2.
Zoom level / Shown on display / Field of view: 1× / 43× / 7×4 mm2.
Zoom level / Shown on display / Field of view: 1.5× / 65× / 4×3 mm2.
Zoom level / Shown on display / Field of view: 2× / 90× / 3×2 mm2.
Zoom level / Shown on display / Field of view: 2.5× / 100× / 3×2 mm2.

Supplied with:

All-in-One PC, wireless mouse and keyboard, dust cover, power supply unit, test certificate, and user manual.

Optional extras:

Lens No. 491912, software option No. 491913, cutting edge cleaner No. 354788; test standard No. 491928; precision vice No. 494480; quick-clamping system No. 494451; base cabinet for measuring microscopes No. 492580.

Note:

Length measurement variation EUXY, MPE to DIN EN ISO 10360-7 for magnification factor = 0.5.
Permissible ambient conditions: 20 °C ± 1 K, temperature gradient Δth = 0.5 K/h, Δth = 4.0 K/d, measured with a calibrated standard.

For all GARANT video measuring microscopes we can offer you the following on request:
  • Maintenance contract.
  • Installation and commissioning with brief instruction on use.
  • Individual training for your employees.
  • On-site calibration.

We reserve the right to make technical changes and to change the touch panel version.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart