{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN EN ISO 1938-1; DIN 2245-1; DIN 7164 | |
Type of gauge | Acceptance plug gauge | |
Nominal size | 14.001 mm - 18.000 mm | |
Quality | 6; 7; 8; 9; 10; 11; 12; 13 | |
Tolerance zone | A; B; C; CD; D; E; EF; F; FG; G; H; J; JS; K; M; N; P; R; S; T; U; V; X; Y; Z; ZA; ZB; ZC | |
Type of product | Pug Gauge |
Article number | 484027 D | |
EAN / GTIN | 2050001952592 |