{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 2269 | |
Nominal size | 0.50 mm - 0.99 mm | |
Pitch | 0.01 mm | |
Gauging pin length | 40 mm | |
Type of product | Test pin |
Article number | 483914 1 | |
EAN / GTIN | 2050001864451 |