{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±2 µm | |
Film length | 2,500 mm | |
Film width | 150 mm | |
Material | rust-resistant and acid-resistant stainless steel | |
Thickness | 0.025 mm | |
Type of product | Shim stock |
Article number | 478720 0,025 | |
EAN / GTIN | 4045197207883 | |
Manufacturer number | 478720 0,025 |