• The item cannot be ordered due to missing prices.

Stainless steel measuring tape for circumference and ⌀ 3460 mm

Article no.: 465682 3460

Select article variation and quantity

maximum total measuring range (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range for ⌀ 700 mm - 1,100 mm
Measuring range for circumferences 2,190 mm - 3,460 mm
Tape width 16 mm
Tape thickness 0.2 mm
Scale divisions 0.1 mm
Type of product Measuring tape

Identification numbers & Classifications

Article number 465682 3460
EAN / GTIN 2050001060594
Manufacturer number 62000029

Description

Version:

Steel measuring tape CJU for measuring external circumferences and ⌀ of spherical bodies. The spring steel strip is laser scaled on the front with 2 scales, one for circumference and the other for ⌀. Graduations 1 mm. Vernier reading 0.1 mm. Scale graduation error limits to DIN 866.
V2A version made of stainless spring steel.

Note:

Measuring tapes C with reading 0.05 mm and measuring tapes with black coating available on request. Fixed version CJU on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart