• The item cannot be ordered due to missing prices.

small dial indicator IP67, shock-resistant 5/40 mm

Article no.: 432670 5/40

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • IP Index of Protection: IP 67
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 5 mm
Graduation 0.01 mm
Reading per pointer revolution 0.5 mm
Rotatable dial face yes
IP Index of Protection IP 67
Gauging force 0.63 N - 0.77 N
Clamping shank ⌀ h6 8 mm
Measurement technology analogue
Body ⌀ 40 mm
Packaging sturdy box
Type of product dial gauge

Identification numbers & Classifications

Article number 432670 5/40
EAN / GTIN 7630041151794

Description

Version:

Dimensions to DIN EN ISO 463, issue June 2006. Precision small dial indicators with strong metal casing, clamping shank ⌀ 8 mm h6, hardened and ground. Outer ring of dial face can be rotated to zero the dial. Yellow dial for easier reading.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Optional extras:

Special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart