{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum workpiece ⌀ | 200 mm | |
for workpiece radius | 50 mm - 100 mm | |
Type of product | Measurement head |
Article number | 425700 200 | |
EAN / GTIN | 2050001050144 | |
Manufacturer number | K541281 |
This article |
Recommendations |
|
---|---|---|
Measurement head, maximum workpiece ⌀: 200mm |
||
maximum workpiece ⌀ | 200 mm | |
Bridge width | 20 mm | |
Bridge length | 200 mm | |
for workpiece radius | 50 mm - 100 mm | |
Type of product | Measurement head | Measurement head |