{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width A | 100 mm | |
maximum clamping range b | 160 mm | |
Jaw height C | 40 mm | |
Overall length a | 270 mm | |
Overall width B | 100 mm | |
Weight | 9.5 kg | |
Type of product | Checking vice |
Article number | 363650 100 | |
EAN / GTIN | 4045197313621 | |
Manufacturer number | B 60 15 0 0008 |