{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Xtric | |
Clamping force up to maximum | 16 kN | |
Weight | 1.5 kg | |
L | 96 mm | |
B | 50 mm; 80 mm | |
Height H | 35 mm | |
Clamping range S1 | 0 mm - 22 mm | |
Clamping range S2 | 49 mm - 65 mm | |
Longitudinal slot | 20 mm | |
maximum torque | 40 Nm | |
Width across flats | 7 mm; 3 mm | |
Pitch underside | 52 mm | |
Colour code for suitable accessories | Xtric 50 | |
Type of product | Machine vice |
Article number | 363000 50XS | |
EAN / GTIN | 4062406785222 | |
Manufacturer number | 363000 50XS |