• The item cannot be ordered due to missing prices.

Stepped jaw movable, for type: 125

Article no.: 360468 125

Select article variation and quantity

for type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 125 mm
Jaw height h 39.5 mm
Height h1 20 mm
Jaw length l 70 mm
Length l1 40 mm
suitable for colour code Duo; HiPo; HOLEX NC; LC; LC-GARANT; NC8; TC; Titan; Titan2/TitanSense
Type of product Vice jaws

Identification & Classification

Article number 360468 125
EAN / GTIN 4045197777928
Manufacturer number 360468 125
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

Accepts all high pressure jaws No. 362390362600.

Material:

Hardened steel, ground surfaces.

Suitable for:

NC high pressure vices No. 360400; 360465; 360500; 360510; 361301.

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart