• The item cannot be ordered due to missing prices.

Clamping head soft, SK 100, Initial bore ⌀: 30mm

Article no.: 329956 30

Select article variation and quantity

Initial bore ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Initial bore ⌀ 30 mm
Adapter SK 100
Hardness 60 HR
Profile round
Length L 59 mm
Type of product Clamping head

Identification numbers & Classifications

Article number 329956 30
EAN / GTIN 2050001925954
Manufacturer number SK100BZHSWR30,0

Description

Version:

Soft (reduced hardness of 40 HRC in the bore) for boring out.
Clamping heads, round profile, in 0.5 mm or 1 mm increments. Please specify the required clamping ⌀ when ordering.

Application:

Versatile application range, machining centres, measuring machines or pallet clamping.

Note:

Other taper sizes and shapes (e.g. square) and machinable blanks on request!
Clamping heads for special profiles to your individual requirements on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart