• The item cannot be ordered due to missing prices.

Clamping head smooth, SK 52, Clamping ⌀ (0.5 mm increments): 11mm

Article no.: 329920 11

Select article variation and quantity

Clamping ⌀ (0.5 mm increments) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ 11 mm
Adapter SK 52
Clamping range 3 mm - 7.5 mm
Clamping face smooth
Hardness 60 HR
Profile round
Length L 46 mm
Version shortened fittings
Type of product Clamping head

Identification numbers & Classifications

Article number 329920 11
EAN / GTIN 2050001071804
Manufacturer number SK52BZIGR11,0

Description

Version:

Smooth version for precision machining.
Clamping heads, round profile, in 0.5 mm or 1 mm increments. Please specify required clamping ⌀ with order.

Application:

Versatile application range, machining centres, measuring machines or pallet clamping.

Note:

Clamping heads for special profiles to your individual requirements on request.
Other taper sizes and shapes (e.g. square) and machinable blanks on request!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart