• The item cannot be ordered due to missing prices.

Top jaws for bar holder ALU mm

Article no.: 319718 ALU

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 27 mm
Width B 46 mm
Height H 42.75 mm
Type of product Top jaws

Identification numbers & Classifications

Article number 319718 ALU
EAN / GTIN 4062406239206
Manufacturer number 319718 ALU

Description

Suitable for:

Bar holder No. 319711.

Note:

Standard jaw serration 1/16 inch × 90°.
Soft jaws for in-house machining.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart