• The item cannot be ordered due to missing prices.

GARANT Master Eco VDI toolholder, Form B2 radial left-hand, short, Shank ⌀ d1: 25mm

Article no.: 319016 25

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape B
Shank ⌀ D1 25 mm
h1 16 mm
b1 55 mm
b2 30 mm
h5 27 mm
h6 30 mm
l1 16 mm
l2 30 mm
Colour code for VDI shanks VDI 25
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319016 25
EAN / GTIN 4067263237518
Manufacturer number 319016 25

Description

Version:

  • Case-hardened HRC 58 ± 2.
  • All functional faces ground.
  • With ball spray nozzles.

Application:

Mainly for external machining.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart