{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 250 mm | |
Length L | 114 mm | |
Width B | 26 mm | |
Height H | 70 mm | |
suitable for colour code | Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws | |
Version | 2-step | |
Type of product | Self-centring chuck jaws |
Article number | 313350 250 | |
Manufacturer number | 094002 |