• The item cannot be ordered due to missing prices.

HiRunER precision ER collet chuck, SK 40 A = 70, for ER collet size: 25

Article no.: 300642 25

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 25
Adapter SK 40 A = 70
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Clamping range 1 mm - 16 mm
Overhang dimension A 70 mm
External ⌀ D 44 mm
Spare ER clamping nut No. 309617 25
Balluffchip bore yes
Type of product Collet chuck

Identification numbers & Classifications

Article number 300642 25
EAN / GTIN 4045197771513
Manufacturer number 300642 25

Description

Version:

External and internal tapers are ground. All shanks are hard turned for smooth running. Including RFID/Balluffchip bore, high-performance clamping nut up to 25000 rpm.

Advantage:

  • 3 µm radial run-out with a 2 µm clamping nut, 6 µm radial run-out with a 5 µm clamping nut.
  • Extremely strong holding force (up to factor 2better than the standard ER chuck).
  • Vibration reduction effect due to 2-part clamping nut (size 11M and 16M 1-piece).

Application:

For clamping tools with plain shank in collets to DIN 6499 - Form A and B.

Supplied with:

Precision clamping nut.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835, ER chuck keys No. 309757, 309758 (for 11M and 16M); Fahrion ER collets No. 308901309434. ER collets No. 308901309432, hook spanner No. 628400 or torque wrench No. 309749 or 628520.

Note:

  • Clamps only nominal ⌀ up to shank ⌀ tolerance h 10.
  • Do not use the clamping nut in combination with a sealing washer.
  • Use in combination with Fahrion collets.
  • The blue design ring must be removed for Fahrion HP 2μm ER collets.

Use the precision collet chuck always in conjunction with the precision clamping nut No. 309617.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart