• The item cannot be ordered due to missing prices.

Knurl forming tool left-hand, Shank size: 16mm

Article no.: 290019 16

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • for knurl profile: RAA 2×AA; RBL 2×BR; RBR 2×BL; RAA 1×AA; RGE45° BL/BR45°

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for knurl profile RAA 2×AA; RBL 2×BR; RBR 2×BL; RAA 1×AA; RGE45° BL/BR45°
Shank width 16 mm
Shank height 16 mm
for knurl ⌀ d1 15 mm
for knurl width w 4 mm
for knurl bore ⌀ d2 4 mm
Working range 0 mm - 15 mm
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290019 16
EAN / GTIN 4030741660740
Manufacturer number 31002725

Description

Version:

Grub screw in the shank for clearance angle correction.
Carbide roller pin for increased wear resistance.
  • Minimal pressure reduces stress on the workpiece and machine.
  • Synchronising spindle for easy adjustment of knurl carriers and centre heights.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart